Shop All Bar Clamps
Hd
ACTGJ2.5 24 Bessey 2.5 x 24 in. Regular Duty Tradesmen Bar Clamp
Mfr # ACTGJ2.5 24
Zoro # G103683091
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # ACTGJ2.5 24
- Zoro # G103683091
- UPC # 747925194871
- Country of Origin China
- Category Bar Clamps
Description
Features
- Type - Oversized Acme threads for faster clamping.
- Patented nonslip locking mechanism.
- Large ergonomic wood handle.
- Galvanized bar to prevent rust.
- Glue resistant non-mar plastic caps.
- Handle: Wood.
- Bar Material: Galvanized Steel.
- Color: Black.
- Size - 2-1/2 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 1/4"R (CF595)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21T)
- HUSQVARNA BELT 8X793 HVA (506276744)
- HD ACTGJ2.5 18 Bessey 2.5 ft. x 18 in. Regular Duty Tradesmen Bar Clamp (ACTGJ2.5 18)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83187)
- WILTON 21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp Face (21803-wilton)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- ANVIL 138R 1/2 IMP ROD MI ZP CLAMP (0560500191)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- Hd Bar Clamps