Shop All Bar Clamps
Hd
ACTGJ2.5 18 Bessey 2.5 ft. x 18 in. Regular Duty Tradesmen Bar Clamp
Mfr # ACTGJ2.5 18
Zoro # G403683074
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # ACTGJ2.5 18
- Zoro # G403683074
- UPC # 747925194635
- Country of Origin China
- Category Bar Clamps
Description
Features
- Type - Oversized Acme threads for faster clamping.
- Patented nonslip locking mechanism.
- Large ergonomic wood handle.
- Galvanized bar to prevent rust.
- Glue resistant non-mar plastic caps.
- Handle: Wood.
- Bar Material: Galvanized Steel.
- Color: Black.
- Size - 2-1/2 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in (300 Complete)
- HYDE 45700 Glass Cutter (45700)
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- HD ACTGJ2.5 24 Bessey 2.5 x 24 in. Regular Duty Tradesmen Bar Clamp (ACTGJ2.5 24)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- Hd Bar Clamps