Shop All Medical Equipment Bags & Cases
Hcs
Vomit Bag, Blue, PK144
Mfr # HCS7009
Zoro # G9403545
product price: $61.99
/pk 144, $0.43/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Twist Close Top
- Material LDPE
- Capacity 40 oz
- Diameter 4 23/32 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS7009
- Zoro # G9403545
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Diameter | 4 23/32 in |
Height | 15 in |
Details
Item | Vomit Bag |
Includes | Twist Close Top |
Material | LDPE |
Capacity | 40 oz |
Color | Blue |
Industry Type | Healthcare |
Description
Vomit Bag, Capacity 40 oz, LDPE, Blue, Diameter 4 23/32 in, Height 15 in, Package Quantity 144
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Hiker Medic (MM-MED-PACK-HKR-EA-V2)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- S.M. ARNOLD BODY SHOP DECONTAMINATION KIT (ARSSP-592)
- EARTH SCIENCE Growth Essentials Organic Blood Meal Soil Amendment 4 lb (11892-6)
- MERET PRODUCTS Roller Bag, Nylon, 10-1/2" H, Black (M5107-PC)
- Hcs Medical Equipment Bags & Cases