Shop All Bandages
Hcs
Tongue Depressor, Wood, 6 In, PK5000
Mfr # HCS2002
Zoro # G9403344
product price: $112.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Includes (500) Tongue Depressor
- Material Wood
- Package Type Box
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 in |
Details
Handle Material | Wood |
Includes | (500) Tongue Depressor |
Item | Tongue Depressor |
Material | Wood |
Package Type | Box |
Sterile/Non-Sterile | Non-Sterile |
Tip Type | Single |
Industry Type | Healthcare |
Description
Tongue Depressor, Non-Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 5000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- AEROTAB Antacid Tablets, PK100 (ATAN100)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- HCS Swabsticks, Plastic, 6 in.L, PK1000 (HCS1001A)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- SAN JAMAR Strip Bandage Refill, PK3 (MKBR901)
- Hcs Bandages