Shop All Bandages
Hcs
Tongue Depressor, Wood, 5-1/2, PK1000
Mfr # HCS2001
Zoro # G9403335
product price: $62.15
/pk 1000, $0.06/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Sterile/Non-Sterile Sterile
- Package Type Box
- Tip Type Single
- Includes (100) Tongue Depressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.5 in |
Details
Sterile/Non-Sterile | Sterile |
Package Type | Box |
Tip Type | Single |
Includes | (100) Tongue Depressor |
Item | Tongue Depressor |
Industry Type | Healthcare |
Material | Wood |
Handle Material | Wood |
Description
Tongue Depressor, Sterile, Tip Type Single, Length 5.5 in, Handle Material Wood, Package Type Box, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental crown Splitter Elevators 4mm Straight (A2Z-ZR829)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- P&G Mouthwash, Classic, Mint, 1 Liter, Green (PGC95662)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- HCS Swabsticks, Plastic, 6 in.L, PK1000 (HCS1001A)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- MY MEDIC SuperSkin Bandage, 10PK (MM-SPL-MD-PK-AC-SSB-1X3-10PK)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- Hcs Bandages