Shop All Bandages
Hcs
Swabsticks, Plastic, 6 in.L, PK1000
Mfr # HCS1001A
Zoro # G903670987
product price: $92.75
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6 in
- Tip Type Single, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 in |
Details
Handle Material | Plastic |
Tip Type | Single, Polyester |
Description
Swabsticks, Sterile, Tip Type Single, Polyester, Length 6 in, Handle Material Plastic, Package Type Box, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID XL AED & First Aid Backpack (31480)
- FIRST AID ONLY Gauze Pad, Sterile, White, 4 in.W, PK50 (J213)
- GLAXOSMITHKLINE Acetaminophen, Theraflu, Cold/Cough, 6/PK, Orange (GKC91706)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- CURAD Extreme Hold Bandages, Assorted Sizes, 30/BX, Tan, PK30 (MIICUR14924RB)
- MCKESSON Tan Adhesive Strip, 1 x 3 Inch, 2400PK (16-4811)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- ALLIANCE RUBBER Non-Latex Tourniquet Band, 1 x 18, 25 Bands/Roll, PK4, 4PK (07830-S)
- JOHNSON & JOHNSON BAND-AID 5685 Flexible Fabric Extra Large Adhesive Bandages, 1-3/4" x 4", 10/Box (JOJ5685)
- Hcs Bandages