Shop All Exam Room Equipment
Hcs
Swab Sticks, Wood, 6, PK20000
Mfr # HCS1006
Zoro # G9403283
product price: $95.25
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Length 6 in
- Includes (1000) Applicator Sticks
- Tip Type Single
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS1006
- Zoro # G9403283
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Length | 6 in |
Details
Item | Swabsticks |
Material | Wood |
Includes | (1000) Applicator Sticks |
Tip Type | Single |
Handle Material | Wood |
Package Type | Box |
Sterile/Non-Sterile | Non-Sterile |
Industry Type | Healthcare |
Description
Swabsticks, Non-Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 20000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEN SPEED STICK Mennen Speed Stick Regular Deodorant 1.8 oz., PK12 (194020)
- BANANA BOAT Sport No Scent Scent Sunscreen Lotion (X301093300)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- HCS Cotton Tip Swab, Wood, 6, PK1000 (HCS1003)
- HCS Cotton Tip Swab, Wood, 6, PK10000 (HCS1005)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- OASIS Tongue Depressors, Non-Sterile, 500 Per Box (TDS)
- WELCH ALLYN Connex Spot 35 Watt Power Supply (7000-PS)
- GLOBAL EQUIPMENT Global Industrial„¢ Mayo Instrument Stand With 5-Leg Caster Base (436948)
- CABLES & SENSORS Masimo Compatible SpO2 Adapter Cable - 30 cm (10221)
- Hcs Exam Room Equipment