Shop All Shaving Supplies
Hcs
Shaving Cream, Alcohol Free, 1.5 oz., PK144
Mfr # HCS0070
Zoro # G0275795
product price: $282.99
/pk 144, $1.97/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.5 oz
- Package Type Can
- Form Foam
- Fragrance Zesty Lime
- Container Size 1.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS0070
- Zoro # G0275795
- Country of Origin China
- Category Shaving Supplies
Dimensions
Size | 1.5 oz |
Container Size | 1.5 oz |
Details
Item | Shaving Cream |
Package Type | Can |
Form | Foam |
Fragrance | Zesty Lime |
Color | White |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Alcohol Free |
Hygiene Form | Foam |
Packaging Type | Can |
Formula | Alcohol Free |
Uses Dispenser | No |
Container Type | Can |
Product Type | Shaving Cream |
Description
Shaving Cream, Container Type Can, Series Not Applicable, Container Size 1.5 oz, Form Foam, Fragrance Zesty Lime, Hygiene Properties Alcohol Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Shaving Cream, Formula Alcohol Free, Standards Not Applicable, Package Quantity 144
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 1.5 oz., PK12 (6352)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- FABRICATION ENTERPRISES Baseline® Electronic Smedley Hand Dynamometer, Adult, 200 lb. Capacity (12-0286)
- MCKESSON Twin-Blade Disposable Razor, Blue (16-RZ50)
- BIC Silky Touch Women’s Disposable Razor, 2 Blades, Assorted Colors, PK10 (STWP102)
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- VARIOS IGIA Mens 5D 5-in-1 Head Shaver with Intelligent Floating System (VA2691295)
- GILLETTE GoodNews Regular Disposable Razor, 2 Blades, Navy Blue, PK100 (11004CT)
- MEDEGEN MEDICAL PRODUCTS Weighted Razor, Turquoise, PK100 (4776-02)
- GILLETTE Razor Twin Blade 100, 100PK (4740011004)
- Hcs Hair Care