Shop All Deodorant
Hcs
Roll-On Antiperspirant, Frsh, 1.5 oz., PK96
Mfr # HCS0069
Zoro # G0275838
product price: $53.29
/pk 96, $0.56/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Fragrance Fresh Scent
- Container Size 1.5 oz
- Container Type Roll On
- Product Type Antiperspirant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1.5 oz |
Details
Item | Antiperspirant |
Form | Liquid |
Fragrance | Fresh Scent |
Container Type | Roll On |
Product Type | Antiperspirant |
Series | HCS Personal Care Line |
Description
Antiperspirant, Product Type Antiperspirant, Form Liquid, Container Type Roll On, Container Size 1.5 oz, Fragrance Fresh Scent, Series HCS Personal Care Line, Package Quantity 96
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY PhysiciansCare Ibuprofen Tablets, PK50 (90015)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- HCS Deodorant Soap, Solid, Fresh, 1.5 oz., PK500 (HCS0061-1.5)
- SECRET Invisible Solid Anti-Perspirant & Deodorant, Powder Fresh, 0.5oz Stick (31384EA)
- SECRET Invisible Solid Anti-Perspirant/Deodorant, Powder Fresh, 0.5 oz, PK24 (31384)
- LADY SPEED STICK Mennen Wild Freesia Invisible Dry Antiperspirant 2.3 oz., PK12 (196052)
- DEGREE Degree For Women Deodorant Shower Cleansheer Powder 1.6 oz., PK12 (25160)
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry Shower Fresh, PK12 (196299)
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry Powder Fresh, PK12 (196369)
- Hcs Deodorant