Shop All Shampoos
Hcs
Rinse-Free Shampoo and Body Wash, PK144
Mfr # HCS0068-2
Zoro # G0275847
product price: $96.99
/pk 144, $0.67/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Item | Body Wash/Shampoo Combo |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Hygiene Properties | Alcohol Free |
Fragrance | Clean/Fresh |
Formula | Alcohol Free, pH Balanced |
Color | Clear |
Form | Liquid |
Uses Dispenser | Mfr. No. CPS-46-001 |
Includes Grit | No |
Series | HCS |
Manufacturer Dispenser Part Number | CPS-46-001 |
NSF Rating | Not Rated |
Container Type | Squeeze Bottle |
Product Type | Body Wash/Shampoo Combo |
Description
Body Wash/Shampoo Combo, Color Clear, Form Liquid, Product Type Body Wash/Shampoo Combo, Series HCS, Container Size 2 oz, Container Type Squeeze Bottle, Fragrance Clean/Fresh, Hygiene Properties Alcohol Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number CPS-46-001, Requires Dispenser No, Includes Not Applicable, NSF Rating Not Rated, Features Not Applicable, Individually Wrapped Not Applicable, Package Quantity 144
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box (BA3/4-BLUE)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- HCS Tearless Baby Shampoo, 2 oz., Liquid, PK96 (HCS0072-2)
- ACQUA DI OCEANO Shampoo, 144/Cs, 144PK (2336120)
- RAIN BREEZE RainBreeze CondShmpoo 4 Oz Pckts, 500PK (2302055)
- TRESEMME Tresemme Flawless Curls Moisture Shampoo 28 oz. Bottle, PK6 (39362)
- GOJO Body Wash/Shampoo, Foam, f/FMX-12, 1250ml, , Green, PK 4 (GOJ516304CT)
- AMREP Zep® Commercial Extractor Carpet Shampoo Concentrate, Gallon Bottle, 4 Bottles - ZUCEC128 (ZUCEC128)
- BRECK Shampoo/Conditioner, Clean Scent, 0.25 oz Packet, PK500 (DIA 20817)
- Hcs Shampoos