Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Hcs
Reusable Cold/Hot Pack, 10inLx4inW, PK24 (Discontinued)
Mfr # HCS1106
Zoro # G8142836
This Product is Discontinued
Key Features
- Waterproof Yes
- Color White
- Length 10 in
- Industry Type Healthcare
- Includes (24) Packs Per Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS1106
- Zoro # G8142836
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 10 in |
Width | 4 in |
Details
Item | Reusable Cold/Hot Pack |
Waterproof | Yes |
Color | White |
Industry Type | Healthcare |
Includes | (24) Packs Per Case |
Disposable | No |
Material | Polyethylene and Nylon |
Description
Reusable Cold/Hot Pack, Color White, Disposable No, Waterproof Yes, Material Polyethylene and Nylon, Length 10 in, Width 4 in, Includes (24) Packs Per Case, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.