Shop All Reclosable Bags
Hcs
Reclosable Poly Bag Zipper Seal 6" x 4", 1.8 mil, Clear, Pk1000
Mfr # HCS7007
Zoro # G9403414
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hcs
- MFR # HCS7007
- Zoro # G9403414
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Size | 4"x 6" |
Depth | 0 |
Seal Width | 1 in |
Seal Length | 4 in |
Usable Length | 5 1/8 in |
Usable Width | 3 1/2 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Closure Type | Zipper Seal |
Hang Hole | No |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Write on Surface | No |
Bag Closure Type | Zip Seal |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 4 in, Seal Width 1 in, Usable Length 5 1/8 in, Usable Width 3 1/2 in, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNH1)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets (HAM86702)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- SEALER SALES 40" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1000H)
- HCS Reclosable Poly Bag Zipper Seal 9" x 6", 1.8 mil, Clear, Pk1000 (HCS7013)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 5" x 3", Clear, 1000/Case (PB3577)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 4" x 6", Pink, 1000/Case (PBAS710)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure (RS1318)
- Hcs Reclosable Bags