Shop All Incident and Triage Supplies
Hcs
Personal Belonging Bag, White
Mfr # HCS7003
Zoro # G8401601
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color White
- Tool Storage Type Included Bag/Tote
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hcs
- MFR # HCS7003
- Zoro # G8401601
- Country of Origin China
- Category Incident and Triage Supplies
Dimensions
Width | 20 in |
Length | 20 in |
Details
Item | Personal Belonging Bag |
Color | White |
Tool Storage Type Included | Bag/Tote |
Industry Type | Healthcare |
Material | Plastic |
Closure Type | Snap Handle |
Description
Personal Belonging Bag, Width 20 in, Length 20 in, Material Plastic, White, Closure Type Snap Handle, Package Quantity 250
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags, PK50 (DMS 05006)
- EMERGENCY ZONE Rope, 5mmX50Ft, Black (213B)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- EMERGENCY ZONE Oversized Emergency Blanket (113)
- EMERGENCY ZONE Deluxe Survival Bottle (803)
- EMERGENCY ZONE Emergency Sleeping Bag (102)
- DISASTER MANAGEMENT SYSTEMS Morgue Triage Tape, Black (DMS 05792)
- Hcs Emergency Preparedness & Safety Training