Shop All Incident and Triage Supplies
Hcs
Personal Belonging Bag, White
Mfr # HCS7001-1.5
Zoro # G8099375
product price: $59.79
/pk 250, $0.24/ea
$59.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color White
- Closure Type Drawstring
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS7001-1.5
- Zoro # G8099375
- Country of Origin China
- Category Incident and Triage Supplies
Dimensions
Width | 20 in |
Length | 20 in |
Details
Item | Personal Belonging Bag |
Color | White |
Closure Type | Drawstring |
Industry Type | Healthcare |
Material | Plastic |
Features | 3 in Gusset |
Tool Storage Type Included | Bag/Tote |
Description
Personal Belonging Bag, Width 20 in, Length 20 in, Material Plastic, White, Closure Type Drawstring, Features 3 in Gusset, Package Quantity 250
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- NMC Danger Hazardous Waste Storage Area Sign - Bilingual, ESD442RB (ESD442RB)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- KEMP USA Kemp Emergency Blanket, (10-601)
- EMERGENCY ZONE Basic Survival Bottle (802)
- EMERGENCY ZONE Childrens Emergency Poncho, Green (104G)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- EMERGENCY ZONE Red Backpack (712R)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- Hcs Incident and Triage Supplies