Shop All Incident and Triage Supplies
Hcs
Personal Belonging Bag, Clear
Mfr # HCS7002-1.5
Zoro # G7960172
product price: $60.95
/pk 250, $0.24/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color clear
- Closure Type Drawstring
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS7002-1.5
- Zoro # G7960172
- Country of Origin China
- Category Incident and Triage Supplies
Dimensions
Width | 20 in |
Length | 20 in |
Details
Item | Personal Belonging Bag |
Color | clear |
Closure Type | Drawstring |
Material | Plastic |
Tool Storage Type Included | Bag/Tote |
Industry Type | Healthcare |
Features | 3 in Gusset |
Description
Personal Belonging Bag, Width 20 in, Length 20 in, Material Plastic, Clear, Closure Type Drawstring, Features 3 in Gusset, Package Quantity 250
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 070)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- BRADLEY Solenoid Valve Assembly (S08-055)
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- KEMP USA Kemp Emergency Blanket, (10-601)
- DQE Armrest Liner Bags, 23in. Lx26in. W, PK30 (RH2002)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Board (DMS 05527)
- EMERGENCY ZONE Paracord Fire Bracelet (415)
- PROPAC TRIAGE KIT (K3301)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- DISASTER MANAGEMENT SYSTEMS EMT3 Quick Kit, 36 Pcs (DMS 05810)
- Hcs Emergency Preparedness & Safety Training