Shop All Gauze & Dressings
Hcs
OR Towel, Blue, 17inWx26inL, PK400
Mfr # HCS7701BBNS
Zoro # G8107732
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Package Type Bulk
- Includes (400) Towels/Case
- Industry Type Healthcare
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hcs
- MFR # HCS7701BBNS
- Zoro # G8107732
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 26 in |
Width | 17 in |
Details
Waterproof | No |
Package Type | Bulk |
Includes | (400) Towels/Case |
Industry Type | Healthcare |
Color | Blue |
Material | Cotton |
Sterile/Non-Sterile | Non-Sterile |
Item | OR Towel |
Latex Content | Latex Free |
Description
OR Towel, Package Type Bulk, Package Quantity 400
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA First Aid Blanket Bag (10-127)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- SPA RITUALS Shampoo, 4PK (HA-SPAR-031)
- DYNAREX Butterfly Wound Close, 1/2x2-3/4in, PK2400 (3616)
- KEMP USA Self-Adherent First Aid Wrap 2" X 5 Yd, PK 36 (11-168)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 1in x 1in, 20/per box (BS-09)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- MEPILEX BORDER FLEX Adhesive with Border Foam Dressing, 4 x 4 Inch (595300)
- ZORO SELECT Bandage, Sterile, White, Gauze, Box, PK2 (9999-0741)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 2in x 2in, 20/per box (BS-10)
- Hcs Gauze & Dressings