Shop All Cough, Cold & Flu
Hcs
Medicine Cup, Round, 1 oz., PK5000
Mfr # HCS0220
Zoro # G9403581
product price: $106.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 30 mL
- Labware Height - Metric 36 mm
- Width 44.4mm
- Capacity 1 oz.
- Includes mL, cc, oz., Tbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS0220
- Zoro # G9403581
- Country of Origin China
- Category Cough, Cold & Flu
Dimensions
Labware Height - Metric | 36 mm |
Width | 44.4mm |
Labware Height - English | 1.41 in |
Height | 36mm |
Labware Depth - Metric | 35 mm |
Diameter | 44.4 mm |
Depth | 35mm |
Labware Width - Metric | 44.4 mm |
Description
Medicine Cup, Sterile/Non-Sterile Non-Sterile, Special Features No Dram Measurement, Package Quantity 5000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19280PK NOW 10 x 21 Case/160 8/20s (1416)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- FIELDTEX Med Module Bag, Red (911-106981)
- PHYSICIANSCARE Antacid, Tablet, 420mg, PK125 (90110)
- HALLS Mentho-lyptus Cold Remedy Lozenges (62476)
- BAYER Bayer Aspirin Chew Tab Orange 36 Count, PK36 (80831006)
- ALKA-SELTZER Alka-Seltzer Plus Cold & Cough 10 Count, PK24 (81541515)
- AEROTAB Non-Aspirin Tablets (ATNA100)
- ADVIL Ibuprofen Tablets, Two-Packs, PK50 (BXAVL50BX)
- TUMS Tums Mixed Flavor Counter Unit 48 Piece (743019)
- Hcs Cough, Cold & Flu