Shop All Hot & Cold Therapy
Hcs
Heat Pack, 9"L x 6"W, PK24
Mfr # HCS1122C
Zoro # G603457956
product price: $39.59
/pk 24, $1.65/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling
- Waterproof Yes
- Material Non-Woven, Polyethylene, Sodium Acetate, Water
- Includes (24) Packs Per Case
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS1122C
- Zoro # G603457956
- UPC # 00849027005229
- Country of Origin Viet Nam
- Category Hot & Cold Therapy
Dimensions
Length | 9 in |
Width | 6 in |
Temperature Pack Width | 6 in |
Package Width | 6 in |
Temperature Pack Length | 9 in |
Package Length | 9 in |
Details
For Use With | Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling |
Waterproof | Yes |
Material | Non-Woven, Polyethylene, Sodium Acetate, Water |
Includes | (24) Packs Per Case |
Disposable | Yes |
Item | Heat Pack |
Color | Blue, White |
Product Type | Heat Pack |
Reusable | Disposable |
Water Resistance | Waterproof |
Temperature Pack Color | Blue, White |
Includes Fastener | No Fastener |
Unitized | Unitized |
Temperature Pack Thickness | 1 9/16 in |
Package Color Code | Blue/White |
Latex Content | Latex Free |
Temperature Pack Material | Non-Woven, Polyethylene, Sodium Acetate, Water |
Description
Heat Pack, Temperature Pack Length 9 in, Temperature Pack Width 6 in, Temperature Pack Thickness 1 9/16 in, Temperature Pack Material Non-Woven, Polyethylene, Sodium Acetate, Water, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Reusable Disposable, Temperature Pack Color Blue, White, Water Resistance Waterproof, Package Color Code Blue/White, Package Length 9 in, Package Width 6 in, Product Type Heat Pack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYPILLOW BED PILLOW MEDUM WHT 2PK (MP-2PK-SDMF)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 25 Person (220-O)
- 3M MASK TAPE 2" / 233+ (3M26340)
- MEDIQUE Antidiarrheal, Loperamide HCl USP, PK24 (20064)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- HCS Cold Pack, 7"L x 4"W, PK24 (HCS1121)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Blocks, Unscented Fragrance (11-1720-6)
- COOL RELIEF Cool Relief CRSE-1 Soft Gel Eye Ice Wrap by Cool Relief -1 Removeable Insert (CRSE-1)
- Hcs Hot & Cold Therapy