Shop All Hot & Cold Therapy
Hcs
Heat Pack, 9"L x 6"W, PK24
Mfr # HCS1122
Zoro # G903457953
product price: $41.49
/pk 24, $1.73/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Includes (24) Packs Per Case
- Material Plastic, Polyethylene, Sodium Acetate, Water
- Disposable Yes
- Color Blue, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS1122
- Zoro # G903457953
- UPC # 00849027005212
- Country of Origin Viet Nam
- Category Hot & Cold Therapy
Dimensions
Length | 9 in |
Width | 6 in |
Temperature Pack Length | 9 in |
Temperature Pack Width | 6 in |
Package Length | 9 in |
Package Width | 6 in |
Details
Item | Heat Pack |
Includes | (24) Packs Per Case |
Material | Plastic, Polyethylene, Sodium Acetate, Water |
Disposable | Yes |
Color | Blue, White |
For Use With | Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling |
Waterproof | Yes |
Product Type | Heat Pack |
Package Color Code | Blue/White |
Reusable | Disposable |
Temperature Pack Material | Plastic, Polyethylene, Sodium Acetate, Water |
Includes Fastener | No Fastener |
Water Resistance | Waterproof |
Unitized | Unitized |
Temperature Pack Color | Blue, White |
Temperature Pack Thickness | 1 9/16 in |
Latex Content | Latex Free |
Description
Heat Pack, Temperature Pack Length 9 in, Temperature Pack Width 6 in, Temperature Pack Thickness 1 9/16 in, Temperature Pack Material Plastic, Polyethylene, Sodium Acetate, Water, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Reusable Disposable, Temperature Pack Color Blue, White, Water Resistance Waterproof, Package Color Code Blue/White, Package Length 9 in, Package Width 6 in, Product Type Heat Pack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- HCS Cold Pack, 7"L x 4"W, PK24 (HCS1121)
- FLEMING SUPPLY Electric Foot Warmer Heating Pad with 3 Settings, Auto Shut Off, and Detachable Extra Long Cord (211869YCF)
- BILT-RITE MASTEX HEALTH All Terry Cervical Moist Heat Pack, Blue (266A)
- FABRICATION ENTERPRISES ThermalSoft® Gel Hot and Cold Pack, Half Size 7.5" x 11" (11-1661-1)
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- Hcs Hot & Cold Therapy