Shop All Face and Body Lotions
Hcs
Hand and Body Lotion, 4 oz., Bottle, PK60
Mfr # HCS0065-4
Zoro # G0275829
product price: $47.79
/pk 60, $0.80/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 4 oz
- Hygiene Properties Vitamin Enriched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS0065-4
- Zoro # G0275829
- Country of Origin Malaysia
- Category Face and Body Lotions
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Vitamin Enriched |
Formula | Vitamin E |
Fragrance | Scented |
Package Type | Bottle |
Color | White |
Uses Dispenser | No |
Item | Hand and Body Lotion |
Hygiene Series | None |
Product Type | Hand and Body Lotion |
Form | Liquid |
Container Type | Squeeze Bottle |
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Not Applicable, Container Size 4 oz, Form Liquid, Fragrance Scented, Hygiene Properties Vitamin Enriched, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Vitamin E, Standards Not Applicable, Package Quantity 60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- FIEBINGS Neatsfoot Oil (PURE00P032Z)
- FABRICATION ENTERPRISES Soothing Touch® Versa Creme, Unscented, 8 oz. Tub (13-3235)
- NOXZEMA Noxzema Facial Care Face Pads Anti Blemish 90 Count, PK6 (56007)
- OASIS Lotion, 1 oz Tube, PK288 (LT-OAS-T-1709)
- ZOGICS Organics Lotion, Honey Coconut, 1 gallon (OLHC128-Single)
- LUBRIDERM Moisturizing Lotion, Lubriderm, Daily, 16oz. White, PK 12 (JOJ48323CT)
- MICRELL Hand Soap, Lotion, Antimicrobial, 12oz Pump Clear, PK 12 (GOJ975912)
- Hcs Face and Body Lotions