Shop All Hair Brushes & Combs
Hcs
Hair Brush, 7-1/2 in. L, Ivory, PK288
Mfr # HCS0064N
Zoro # G1973890
product price: $235.99
/pk 288, $0.82/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- Color Ivory
- Bristle Material Nylon
- Product Type Hair Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS0064N
- Zoro # G1973890
- Country of Origin China
- Category Hair Brushes & Combs
Dimensions
Length | 7 1/2 in |
Details
Item | Hair Brush |
Color | Ivory |
Bristle Material | Nylon |
Product Type | Hair Brush |
Description
Hair Brush, Product Type Hair Brush, Length 7 1/2 in, Color Ivory, Bristle Material Nylon, Package Quantity 288
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- DUKAL Comb- black- 5 in. Bulk Pack (C5)
- NEW WORLD IMPORTS 5 inch Black Comb, Individually Wrapped, 144PK (BC5|1)
- TANGLE TEEZER Tangle Teezer 256485 The Original Mini Detangling Hair Brush - No. Rainbow the Unicorn (256485)
- VERIDIAN HEALTHCARE Electronic Lice Comb (15-001)
- DUKAL Comb- Black- 7 in. Bulk Pack (C7)
- CONAIR PRO BRSTL BRSH RND (120707)
- Hcs Hair Care