Shop All Shaving Supplies
Hcs
Economy Razor, Blue, Twin Blade, PK2000
Mfr # HCS0063
Zoro # G0275801
product price: $403.99
/pk 2000, $0.20/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 15/16 in
- Color Blue
- Product Type Personal Razor
- Number of Blades 2
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS0063
- Zoro # G0275801
- Country of Origin China
- Category Shaving Supplies
Dimensions
Length | 3 15/16 in |
Handle Length | 4 in |
Details
Item | Economy Razor |
Color | Blue |
Product Type | Personal Razor |
Number of Blades | 2 |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Description
Economy Razor, Product Type Personal Razor, Number of Blades 2, Blade Material Stainless Steel, Handle Material Plastic, Handle Length 4 in, Color Blue, Standards Not Applicable, Features Not Applicable, Package Quantity 2000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- SEXY HAIR Style Hard Up Holding Gel 5.1 Oz (251873)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- UNION RAZOR Replacement Cartridges, PK 4 (RH2)
- COFFEE PRO Razor, Disposable, Wrapped, 14 Multi, 144PK (CFPRZRDSP144STR)
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- MEDEGEN MEDICAL PRODUCTS Weighted Razor, Turquoise, PK100 (4776-02)
- WAHL 2-N-1 Beard Dtl Kit 5Pc (5640-1001N)
- CORTECH Security Razor, PK1000 (90021)
- NECESSITIES Shave Kit, Twin Blade Razor and Shave Cream, 15gm Tube, PK 288 (HA-AC-001)
- Hcs Hair Care