Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Hcs
Cuff and Bladder Replacement, Arm (Discontinued)
Mfr # HCS9008LF
Zoro # G1966347
This Product is Discontinued
Key Features
- Test Location Arm
- Weight 0.21 lb
- Patient Type Adult
- Includes Cuff and Inflation Bladder
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS9008LF
- Zoro # G1966347
- Country of Origin Indonesia
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 9/64 in |
Width | 140 mm |
Length | 21 1/4 in |
Cuff Size | 11 in to 16-3/8 in |
Details
Item | Replacement Standard Cuff and Bladder |
Test Location | Arm |
Weight | 0.21 lb |
Patient Type | Adult |
Includes | Cuff and Inflation Bladder |
Color | Gray |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Replacement Standard Cuff and Bladder, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Gray, Length 21 1/4 in, Width 140 mm, Height 9/64 in, Weight 0.21 lb, Includes Cuff and Inflation Bladder
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.