Shop All Walking Aids
This Product is Discontinued
Hcs
Crutches, Tall Adult, 54inH, 300 lb., PR (Discontinued)
Mfr # HCS6002A
Zoro # G8237677
This Product is Discontinued
Key Features
- Patient Type Tall Adult
- Height 54 in
- Patient Height Range 70 in to 78 in
- Weight Capacity 300 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS6002A
- Zoro # G8237677
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 54 in |
Patient Height Range | 70 in to 78 in |
Details
Item | Crutches |
Patient Type | Tall Adult |
Weight Capacity | 300 lb |
Color | Silver |
Industry Type | Healthcare |
Includes | Tips, Grips, and Pads |
Construction | Aluminum |
Description
Crutches, Patient Type Tall Adult, Patient Height Range 70 in to 78 in, Height 54 in, Weight Capacity 300 lb, Color Silver, Construction Aluminum, Includes Tips, Grips, and Pads, 1 Pair
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.