Shop All Exam Room Equipment
Hcs
Cotton Tip Swab, Wood, 6, PK10000
Mfr # HCS1005
Zoro # G9403265
product price: $120.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Cotton
- Length 6 in
- Industry Type Healthcare
- Tip Type Single
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS1005
- Zoro # G9403265
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Length | 6 in |
Details
Item | Cotton Tip Swab |
Material | Wood, Cotton |
Industry Type | Healthcare |
Tip Type | Single |
Package Type | Box |
Handle Material | Wood |
Sterile/Non-Sterile | Non-Sterile |
Includes | (100) Cotton Tip Applicators/Pack, (10) Packs/Box |
Description
Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 10000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- RUBBERMAID COMMERCIAL 1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4 (2018581)
- R&B WIRE PRODUCTS Blood Pressure Cuff Basket for IV Stand (2200)
- OASIS Paper Pill Envelopes, White, 100 Per Box (PILL-E100)
- CREST HEALTHCARE Red Cord, with Pendant, 7 ft. (80R)
- CABLES & SENSORS Philips Compatible Short SpO2 Sensor - Adult Soft (S403S-910)
- CREST HEALTHCARE HD2 Bed Control, For NOA (BCAM800)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- OASIS Sontara Surgical Drape, 59in x 100 Yards, Disposable, Each (MVD-60)
- WELCH ALLYN KLEENSPEC OTOSCOPE SPEC, 4MM (52134)
- Hcs Exam Room Equipment