Shop All Hot & Cold Therapy
Hcs
Cold Pack, 9"L x 6"W, PK24
Mfr # HCS1120C
Zoro # G803457961
product price: $32.99
/pk 24, $1.37/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Material Ammonium Nitrate, Non-Woven, Polyethylene, Water
- Includes (24) Packs Per Case
- Waterproof Yes
- For Use With Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS1120C
- Zoro # G803457961
- UPC # 00849027005199
- Country of Origin Viet Nam
- Category Hot & Cold Therapy
Dimensions
Length | 9 in |
Width | 6 in |
Package Width | 6 in |
Temperature Pack Width | 6 in |
Package Length | 9 in |
Temperature Pack Length | 9 in |
Details
Material | Ammonium Nitrate, Non-Woven, Polyethylene, Water |
Includes | (24) Packs Per Case |
Waterproof | Yes |
For Use With | Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling |
Color | Blue, White |
Disposable | Yes |
Item | Cold Pack |
Product Type | Cold Pack |
Temperature Pack Thickness | 1 9/16 in |
Temperature Pack Material | Ammonium Nitrate, Non-Woven, Polyethylene, Water |
Unitized | Unitized |
Includes Fastener | No Fastener |
Water Resistance | Waterproof |
Latex Content | Latex Free |
Temperature Pack Color | Blue, White |
Package Color Code | Blue/White |
Reusable | Disposable |
Description
Cold Pack, Temperature Pack Length 9 in, Temperature Pack Width 6 in, Temperature Pack Thickness 1 9/16 in, Temperature Pack Material Ammonium Nitrate, Non-Woven, Polyethylene, Water, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Reusable Disposable, Temperature Pack Color Blue, White, Water Resistance Waterproof, Package Color Code Blue/White, Package Length 9 in, Package Width 6 in, Product Type Cold Pack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3 oz, Pump Bottle (07900EA)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- HCS Cold Pack, 7"L x 4"W, PK24 (HCS1121)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- FIRST AID ONLY Instant Cold Pack 4" X 5" (21-004-084)
- INFRAREDCARE Infraredcare 82206 Ice bag - polyester with rubber inner lining (82206)
- COOL RELIEF Cool Relief CRSE-1 Soft Gel Eye Ice Wrap by Cool Relief -1 Removeable Insert (CRSE-1)
- Hcs Hot & Cold Therapy