Shop All Utility Cart Accessories
Hcs
Cart Cover White, 46"x29"x46", PK25
Mfr # HCS7023WHTA
Zoro # G1005311
product price: $48.79
/pk 25, $1.95/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material LDPE
- Color White
- Width 46 in
- Height 1.7 mil
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS7023WHTA
- Zoro # G1005311
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Width | 46 in |
Height | 1.7 mil |
Length | 60 in |
Details
Material | LDPE |
Color | White |
Item | Cart Cover White,46"x29"x46",PK25 |
Description
Cart Cover White,46 In.x29 In.x46 In.,PK25, Package Quantity 25
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Telescoping Wheelchair Ramp, 60inL, PR (517-4094-0000)
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- EFFIZIENT Divider, 3” tall, black, PK 10 (WEL 615)
- EFFIZIENT 28” static plastic shelf with 3/8” lip, black, PK 5 (EF 28390)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- Hcs Utility & Storage Carts