Shop All Oxygen Regulators
Hcs
Bulb and Air Release Valve, Black
Mfr # HCS9026
Zoro # G2819890
product price: $10.29
/ea
Sold in multiples of 5 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Adult; Child; Large Adult
- Weight 0.21 lb
- Color Black
- Height 1 3/4 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS9026
- Zoro # G2819890
- Country of Origin Indonesia
- Category Oxygen Regulators
Dimensions
Height | 1 3/4 in |
Width | 1 3/4 in |
Length | 5 1/4 in |
Details
Item | Deluxe Bulb and Air Release Valve |
Patient Type | Adult; Child; Large Adult |
Weight | 0.21 lb |
Color | Black |
Industry Type | Healthcare |
Description
Deluxe Bulb and Air Release Valve, Patient Type Adult; Child; Large Adult, Color Black, Length 5 1/4 in, Width 1 3/4 in, Height 1 3/4 in, Weight 0.21 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- Hcs Oxygen Regulators