Shop All Blood Pressure Gauges & Sphygmomanometers
Hcs
Blood Pressure Unit, Wall Mount, Arm
Mfr # HCS9018WM
Zoro # G7918391
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Cuff, Gauge, Inflation Bulb and Built-In Cuff Storage Area
- Weight 2.04 lb
- Patient Type Adult
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS9018WM
- Zoro # G7918391
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 6 1/2 in |
Width | 145 mm |
Length | 4 3/8 in |
Cuff Size | 11 in to 16-3/8 in |
Details
Item | Wall Mount Blood Pressure Unit |
Test Location | Arm |
Includes | Cuff, Gauge, Inflation Bulb and Built-In Cuff Storage Area |
Weight | 2.04 lb |
Patient Type | Adult |
Color | Black |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Wall Mount Blood Pressure Unit, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 4 3/8 in, Width 145 mm, Height 6 1/2 in, Weight 2.04 lb, Includes Cuff, Gauge, Inflation Bulb and Built-In Cuff Storage Area
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- MABIS Aneroid Sphygmomanometer, Arm, Child, PK5 (06-270-195)
- A & D MEDICAL A&D Medical UA767Fac Wide Range Cuff Monitor With AC Adaptor (UA767FAC)
- MEDLINE Rappaport Combination Kit, Black (MIIMDS9125)
- AMERICAN DIAGNOSTIC CORP ADC® ADView® 2 Diagnostic Station, Blood Pressure Base Unit (9005BP)
- CABLES & SENSORS Reusable NIBP Cuff - Adult Large Long Single Hose 31 - 53 cm (10334)
- Hcs Diagnostic Equipment