Shop All Blood Pressure Gauges & Sphygmomanometers
Hcs
Blood Pressure Unit, Thigh, Blue
Mfr # HCS9021
Zoro # G8466202
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Test Location Thigh
- Patient Type Large Adult
- Weight 1.05 lb
- Includes Cuff, Gauge, Inflation Bulb and Case
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS9021
- Zoro # G8466202
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 1 17/64 in |
Width | 220 mm |
Length | 30 45/64 in |
Cuff Size | 16-1/8 in to 24-1/8 in |
Details
Item | Deluxe Blood Pressure Unit |
Test Location | Thigh |
Patient Type | Large Adult |
Weight | 1.05 lb |
Includes | Cuff, Gauge, Inflation Bulb and Case |
Color | Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Deluxe Blood Pressure Unit, Thigh, Cuff Size 16-1/8 in to 24-1/8 in, Patient Type Large Adult, Cuff Material Nylon, Color Blue, Length 30 45/64 in, Width 220 mm, Height 1 17/64 in, Weight 1.05 lb, Includes Cuff, Gauge, Inflation Bulb and Case
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Coccyx Foam Wheelchair Cushion 18" x 16" x 4" (PH-72002CX)
- MABIS Stethoscope, Adult, Black (10-404-020)
- ZORO SELECT First Aid Cabinet, Metal, 25 Person (1350-FAE-0103)
- BAND-AID Plastic Adhesive Bandages, 3/4 x 3, PK60 (100563500)
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- HCS Aneroid Blood Pressure Gauge, Black (HCS9027)
- CABLES & SENSORS Zoll Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm (AS-15-170)
- SMARTHEART Ultra Premium Digital BP Arm Monitor w/ attached Cuff (01-509)
- MEDSOURCE Blood Pressure Unit, Pediatric (MS-BP300)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-571)
- AMERICAN DIAGNOSTIC CORP ADC® Prosphyg„¢ 760 Pocket Aneroid Sphygmomanometer, Adult, Black (760-11ABK)
- Hcs Blood Pressure Gauges & Sphygmomanometers