Shop All Blood Pressure Gauges & Sphygmomanometers
Hcs
Blood Pressure Unit, Mobile, Arm
Mfr # HCS9018MS
Zoro # G8122773
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Adult
- Weight 16.32 lb
- Includes Cuff, Gauge, Inflation Bulb, Cuff Storage Basket and Mobile Stand
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS9018MS
- Zoro # G8122773
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Width | 145 mm |
Length | 19 in |
Cuff Size | 11 in to 16-3/8 in |
Details
Item | Mobile Stand Blood Pressure Unit |
Test Location | Arm |
Patient Type | Adult |
Weight | 16.32 lb |
Includes | Cuff, Gauge, Inflation Bulb, Cuff Storage Basket and Mobile Stand |
Color | Black |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Mobile Stand Blood Pressure Unit, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 19 in, Width 145 mm, Weight 16.32 lb, Includes Cuff, Gauge, Inflation Bulb, Cuff Storage Basket and Mobile Stand
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- OKEEFFES Hand Cream, 3.4 oz, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0350007)
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 90 memory) (01-517)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- CABLES & SENSORS Reusable NIBP Cuff - Pediatric Single Hose 12 - 19 cm (10336)
- MOORE Professional Pocket Aneroid Sphygmomanometer with Adcuff Nylon Blood Pressure Cuff, Adult, Black (720-11ABKMM)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- MEDLINE Mobile Aneroid, Cuff, Storage, Adjust 29" To 48", Black (MIIMDS9407)
- Hcs Diagnostic Equipment