Shop All Medical Equipment Bags & Cases
Hcs
Bag Sponge Counter, Clear, PK250
Mfr # HCS7010C
Zoro # G9403572
product price: $101.99
/pk 250, $0.41/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Includes (5) Rows with (2) Compartments
- Diameter 3 1/2 in
- Color clear
- Height 37 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS7010C
- Zoro # G9403572
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Diameter | 3 1/2 in |
Height | 37 13/32 in |
Details
Item | Sponge Counter Bag |
Material | LDPE |
Includes | (5) Rows with (2) Compartments |
Color | clear |
Industry Type | Healthcare |
Description
Sponge Counter Bag, LDPE, Clear, Diameter 3 1/2 in, Height 37 13/32 in, Package Quantity 250
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Digital Glass Nonslip-Platform Bathroom Scale, 400-Lb. Capacity (761940732)
- CLINTON Mobile Cuff Weight and Dumbbell Rac, Maple (7027-F-1MP)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- LISTERINE Listerine Cool Mint Pocketmist 7.7mL, PK36 (5233931)
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5215)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- RESTOP Restop RS2 Restop 2 Disposable Waste Bag (790402)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 4 oz. (7-600)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- Hcs Medical Equipment Bags & Cases