Shop All Multi-Purpose Wipes
This Product is Discontinued
Hcs
Baby Wipes, White, Soft Pack, Paper, 40 Wipes, 6 5/8 in x 7 7/8 in, Scented (Discontinued)
Mfr # HCS0023
Zoro # G9403177
This Product is Discontinued
Key Features
- Number of Sheets 40
- Container Type Soft Pack
- Sheet Size 6 5/8 in x 7 7/8 in
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hcs
- MFR # HCS0023
- Zoro # G9403177
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 6 5/8 in x 7 7/8 in |
Wipe Length | 7.88 in |
Wipe Width | 6.63 in |
Details
Number of Sheets | 40 |
Container Type | Soft Pack |
Item | Baby Wipes |
Color | White |
Material | Paper |
Hygiene Properties | Alcohol Free, Hypoallergenic, Latex Free |
Hygiene Series | None |
Hygiene Form | Wipes |
Wipes per Container | 40 |
Packaging Type | Packet |
Requires Dispenser | No |
Fragrance | Scented |
Refill Type | No Refill |
Formula | Aloe, Lanolin |
Series | HCS Baby Care Line |
Flushable | No |
Form | Wipes |
Product Type | Baby Wipes |
NSF Rating | Not Rated |
Description
Baby Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Aloe, Lanolin, Fragrance Scented, Hygiene Properties Alcohol Free, Hypoallergenic, Latex Free, NSF Rating Not Rated, Series HCS Baby Care Line, Standards Not Applicable, Wipe Length 7.88 in, Wipe Width 6.63 in, Wipes per Container 40, Material Paper, Product Type Baby Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.