Shop All Blood Pressure Gauges & Sphygmomanometers
Hcs
Aneroid Blood Pressure Gauge, Black
Mfr # HCS9027
Zoro # G8155926
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.39 lb
- Patient Type Adult; Child; Large Adult
- Includes Aneroid Gauge
- Color Black
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hcs
- MFR # HCS9027
- Zoro # G8155926
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 2 in |
Width | 3 7/32 in |
Length | 4 1/2 in |
Details
Item | Deluxe Aneroid Blood Pressure Gauge |
Weight | 0.39 lb |
Patient Type | Adult; Child; Large Adult |
Includes | Aneroid Gauge |
Color | Black |
Industry Type | Healthcare |
Description
Deluxe Aneroid Blood Pressure Gauge, Patient Type Adult; Child; Large Adult, Color Black, Length 4 1/2 in, Width 3 7/32 in, Height 2 in, Weight 0.39 lb, Includes Aneroid Gauge
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Blood Pressure Unit, For Large Adults (MS-BP200)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- AFS Velvet Reserved Seat Signs - Reserved Pallbearer (5711113)
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- HEALTHSMART Mabis Wrist Blood Pressure Monitor (04-615-001)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 90 memory) (01-517)
- MICROLIFE Microlife BP3GQ1-3P BPM2 - Advanced Blood Pressure Monitor (BP3GQ1-3P)
- OMRON Upper Arm Pressure Monitor Cuff-Bladder Set - Medium (HEM-907-CR19)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 60 memory) (01-540)
- CABLES & SENSORS Zoll Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm (AS-15-170)
- Hcs Diagnostic Equipment