No Product Image Available
Hcs

8" x 10" Plastic Bags, 1.8 mil, Clear, PK 1000


product price: $60.99
/pk 1000, $0.06/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Standard
  • Width 8"
  • Length 10"
  • Color Clear
  • Bag Closure Type Zip Seal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hcs
  • MFR # HCS7014
  • Zoro # G1004313
  • UPC #
    849027001191
  • Country of Origin China
  • Category Plastic Bags

Dimensions

Width 8"
Length 10"
Depth 0
Size 8" x 10"

Details

Item Plastic Bags
Features Standard
Color Clear
Bag Closure Type Zip Seal
Thickness 1.8 mil
Material Low Density Polyethylene (LDPE)
Write on Surface No
Hang Hole No
Bag Item Reclosable Poly Bag
Package Configuration Flat Pack
Closure Type Zipper Seal
Bag Material Low Density Polyethylene (LDPE)

Description

Ziplock Bag,8 In. x 10 In.,Clear,PK1000, Package Quantity 1000

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.