Shop All Concrete and Asphalt Repair - Patches and Compounds
H&C
1 gal. White Concrete Patching and Repair Compound
Mfr # 60.100709-99
Zoro # G0349986
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete
- Size 1 gal.
- Color Clear
- Adheres To Concrete and Masonry Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H&C
- MFR # 60.100709-99
- Zoro # G0349986
- UPC # 035777003503
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 gal. |
Container Size | 5 lb |
Description
Concrete Patching and Repair Compound, Product Type Patching Compound, Base Material Cement, Cure Type Ambient, Resistance Properties Nonsagging, Product Form Powder, Container Size 5 lb, Container Type Pail, Coverage 1.2 sq ft @ 1/2 in, Full Cure Time 1 day, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable, Working Time Not Applicable, Application Quick Patch Repair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Bright Red, 2 PK (M9011-1-0)
- COMPONENT HARDWARE Black Silicone Sealant Cartrdge, 10.3 oz. (M90-1016)
- CRC RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F (14072)
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- QUIKRETE 20LB Structural Repair (1241-25)
- PC PRODUCTS Protective Coating 096000 22 Oz Xtreme Injectable Joint and Crack Filler (96000)
- TITEBOND 10.1 oz. Gray Concrete Joint SL Sealant (3191)
- SIKA CONCRETE PATCH GRY 1QT (472189)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- KOOL SEAL 1 gal. Black Joint and Crack Filler (KS0075200-16)
- H&C Concrete and Asphalt Repair - Patches and Compounds