Shop All Concrete Floor Coatings
H&C
1 gal Floor Stain, Invisible Finish, Tumbled Stone, Water Base
Mfr # 45.102024-16
Zoro # G0349995
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Satin
- For Use With Commercial and Residential Floors, Driveways, Patios, Pool Decks, Sidewalks
- Exposure Conditions Interior/Exterior
- Resin Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H&C
- MFR # 45.102024-16
- Zoro # G0349995
- UPC # 035777155110
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Stain, Water Base Type, VOC Content 0g/L, Size 1 gal.,Coverage 200 sq. ft./gal., Dry Time 6 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Spray, Mop, Sponge, Rag
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Extension Pole Fbrgls 4' (84004)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248287)
- TRIM-LOK Paint Roller Frame & Cover, Roller, Wood Handle, 2" Rollers (HR-1)
- MODERN MASTERS 1 Qt Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- H&C 1 gal Floor Stain, Invisible Finish, Autumn Breeze, Water Base (45.102114-16)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- H&C 1 gal Etch Coating, Invisible Finish, Clear, Solvent Base (50.160004-16)
- H&C 19 lb Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155008-99)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (277495)
- H&C Concrete Floor Coatings