Hb Smith

54 in. 14-Tine Rake Bow with Fiberglass Handle (Discontinued)


This Product is Discontinued
Shop for all Rakes

Key Features

  • Handle Material Fiberglass
  • Handle Length 54"
  • Number of Tines 14
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hb Smith
  • MFR # 115425
  • Zoro # G0739221
  • UPC #
    075877154255
  • Country of Origin China
  • Category Rakes

Dimensions

Handle Length 54"

Details

Handle Material Fiberglass
Number of Tines 14
Item Rake Bow,14 Tine,54",Fbrgls,Hvy Dty

Description

Rake Bow,14 Tine,54 In.,Fbrgls,Hvy Dty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products