Shop All Shears, Pruners & Loppers
This Product is Discontinued
Hb Smith
24 in. Saw Bow with Steel Tubular Frame and Hardened Teeth (Discontinued)
Mfr # 107071
Zoro # G0739879
This Product is Discontinued
Key Features
- Type Bow Saw
- Overall Length (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hb Smith
- MFR # 107071
- Zoro # G0739879
- UPC # 075877107107
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 24" |
Details
Type | Bow Saw |
Item | Saw |
Description
Saw Bow,Steel Tubular Frame,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.