Shop All Door Strikes
H.B. Ives
SB1630 Surface Bolt, Zinc Plated
Mfr # SB1630-T US2G
Zoro # G411938975
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H.B. Ives
- MFR # SB1630-T US2G
- Zoro # G411938975
- UPC # 44074995312
- Country of Origin United States
- Category Door Strikes
Description
SB1630 Surface boltStandard surface bolt has 1'' throw for maximum securityIdeal for all types of doorsFully concealed mounting prevents vandalismUnits packed with wood and machine screws to meet most field conditionsComes end plug and end plug stud packageAvailable in locking version. Unit locks in both the up and down position. Locking bolts are furnished with 2 keys in 4 keying variations Certifications1630 Meets ANSI A156.16 L84161 and UL listed for 3 hour fire doors, up to 8'0'' DimensionsBody: 8'' long x 7/8'' wide x 3/4'' thickOverall knob or lock housing projection:1-1/2''Top strike: 1-1/4'' wide x 7/8'' tall x 15/16'' deepBottom strike: 3'' long x 1'' wide x 1/8'' thick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAAB - Electronic Keyless Smart Door Mortise Lock - Bluetooth / Fingerprint - APP Management - Black - En (GAB-R750-04)
- ECLIPSE MAGNETICS Alnico Power Magnet 814, Pull Force:51.7lb (814)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- KWIKSET T Strike (83028-023)
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- PRIME-LINE Strike Plate Assortd 3Pk (K 5148)
- BALDWIN Estate Oil Rubbed Bronze Strikes (0320.102.UNIV)
- DON-JO Don-Jo Manufacturing MEST 104-630 4.87 x 4 in. Stainless Steel Extended Lip ASA Door Strikes (MEST 104-630)
- BALDWIN ESTATE Privacy Strikes Oil Rubbed Bronze (5528.102.R)
- DON-JO Security Strike for Key In Knob (2SSBP)
- H.B. Ives Door Strikes