Shop All Door Strikes
H.B. Ives
SB1630 Surface Bolt, Zinc Plated
Mfr # SB1630-B US2G
Zoro # G911938987
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H.B. Ives
- MFR # SB1630-B US2G
- Zoro # G911938987
- Country of Origin United States
- Category Door Strikes
Description
SB1630 Surface boltStandard surface bolt has 1'' throw for maximum securityIdeal for all types of doorsFully concealed mounting prevents vandalismUnits packed with wood and machine screws to meet most field conditionsComes end plug and end plug stud packageAvailable in locking version. Unit locks in both the up and down position. Locking bolts are furnished with 2 keys in 4 keying variations Certifications1630 Meets ANSI A156.16 L84161 and UL listed for 3 hour fire doors, up to 8'0'' DimensionsBody: 8'' long x 7/8'' wide x 3/4'' thickOverall knob or lock housing projection:1-1/2''Top strike: 1-1/4'' wide x 7/8'' tall x 15/16'' deepBottom strike: 3'' long x 1'' wide x 1/8'' thick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White, Outside Dia.: 3" (D012150R204027)
- ZORO SELECT Replacement Lip Strike, H 2 1/4xL1 1/8 In (2MDK7)
- PRIME-LINE Brass-Plated Strike, Reinforcing Kit 1 Kit (U 9989)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- PRIME-LINE Standard T-Strike, 2-1/8 in. Hole Spacing, Stainless Steel, Meets ANSI (E 2299)
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- EMTEK Antique Nickel Faceplate EMFPR15A (EMFPR15A)
- KWIKSET 2-3/4 x 1-1/8 Metal Satin Chrome Jamb Strike (3028-01 26D STR)
- H.B. Ives Door Strikes