Shop All Door Stops
H.B. Ives
FS444 Floor Stop - Masonry, Bright Polished Chrome
Mfr # FS444 US26
Zoro # G411777079
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H.B. Ives
- MFR # FS444 US26
- Zoro # G411777079
- UPC # 44074124941
- Country of Origin United States
- Category Door Stops
Description
FS444 Floor stop - masonryIdeal for interior or exterior useAccommodates door undercut up to 2-1/2''Replaceable black non-marring rubber tipFS444 is packed with fasteners for heavy duty masonry applications CertificationsFS444 Meets ANSI/BHMA 156.16, L12131 for brass DimensionsOverall height: 3''Base diameter: 2-1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- TRIMCO Kick Down Door Holder Sprayed to Match Satin Chrome 4" (1221-4.626)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline Single Pack (P 7529)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCN7)
- DELTANA Flush Bumper 1" Diameter Bright Chrome (WB100U26)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/8"H (441.10)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 3-1/4" (BDS30U14)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Polished Chrome (DS3 26)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1043)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- H.B. Ives Door Stops & Holders