Shop All Door Strikes
H.B. Ives
8 in. Steel Bottom Bolt with Universal Strike Oil Rubbed Bronze Finish
Mfr # SB1630-T US10B
Zoro # G511938974
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H.B. Ives
- MFR # SB1630-T US10B
- Zoro # G511938974
- Country of Origin United States
- Category Door Strikes
Description
8'' Steel Surface Bolt, Universal Strikes, Oil Rubbed BronzeIves has produced a full line of premium-quality hardware accessories that deliver flexibility and value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8803-C346A-3)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Galv Stay Roller (N131-490)
- KWIKSET Deadbolt Strike, Polished Brass (85278-001)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- ELESA Spacer plate, BS52R (BS52R)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- DON-JO 4-7/8" x 2" Mortise Type Extended Lip ANSI Strike (MEST102630)
- EMTEK Flat Black Strike EMDBSS19 (EMDBSS19)
- DON-JO 1" Thimble Strike (TS100CP)
- H.B. Ives Door Accessories