Shop All Door Stops
H.B. Ives
1 in. FS436 Floor Dome Stop, Satin Bronze
Mfr # FS436 US10
Zoro # G011777127
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H.B. Ives
- MFR # FS436 US10
- Zoro # G011777127
- UPC # 44074122824
- Country of Origin United States
- Category Door Stops
Description
FS436 Dome stopFor doors without thesholdHeavy duty cast dome stopsPacked with fasteners for light duty masonry and wood applicationsGrey rubber bumper CertificationsFS436 Meets ANSI/BHMA A156.16, L12141 for brass and L32141 for aluminum DimensionsOverall height: 1''Base height: 3/16''Base diameter: 1-3/4'' x 2'' oval
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 18 in H X 9 in W X 2 in D Black Steel Corner Plate (02-3411-401)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Satin Nickel (FRP25U15)
- MSI Praia Crema Bullnose 3 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0215)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHW9)
- BALDWIN Estate Unlacquered Brass Door Stop (4045.031)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- HOSPITALITY 1 SOURCE Door Stop Bag, Polyester, Black, 7"H x 3"W (DSHB-XX)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Brushed Brass (BDS450U4)
- PAMEX 3in Spring Door Stop Oil Rubbed Bronze Finish (DD0230OB)
- PATIOPLUS 2.5 in. Diameter Wall Mount Convex Flush Bumper; Oil Rubbed Bronze - Steel (PA569677)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- H.B. Ives Door Stops & Holders