Shop All Hose Crimpers
Hazet Tools
Hand Hose Clamp Tool
Mfr # 798-10
Zoro # G4518711
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hazet Tools
- MFR # 798-10
- Zoro # G4518711
- Country of Origin Germany
- Category Hose Crimpers
Dimensions
Length | 12 in |
Details
Item | Hand Hose Clamp Tool |
Description
Hand Hose Clamp Tool, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 (C08569)
- KNIPEX Band Clamp Tool, 10" L x 3-23/64" W (85 51 250AFSBA)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- BAND-IT Kit Cutter Blade Back (J93099)
- BAND-IT Band Clamp Tool, 3/4 - 1 1/4 In Cap (G40269)
- Hazet Tools Hose Crimpers