Shop All Mallets
Hazet Tools
10-3/4" rubber mallet
Mfr # HZ1959-2
Zoro # G5320664
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Rubber Mallets
- Head Material Rubber
- Handle Material Rubber
- Overall Length 10 1/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hazet Tools
- MFR # HZ1959-2
- Zoro # G5320664
- Country of Origin Germany
- Category Mallets
Dimensions
Overall Length | 10 1/4 in |
Head Length | 2 3/4 in |
Face Length | 2 3/4 in |
Face Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Description
Mallet, Overall Length 10 1/4 in, Overall Width 2 3/4 in, Head Material Rubber, Number of Striking Faces 1, Face Diameter Not Applicable, Face Length 2 3/4 in, Face Material Plastic, Face Shape Square, Face Width 2 3/4 in, Hammer Type Mallet, Handle Material Rubber, Head Length 2 3/4 in, Head Weight 23 oz, Product Type Bumping Mallet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- PROTO 3/4 in Drive, 1-3/8 in 6 pt SAE Socket, 6 Points (J07522-LT)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- HAZET TOOLS 11-1/2" rubber mallet (HZ1959-3)
- WOODWARD FAB Bossing Mallet, High Impact, Nylon, 3" dia. (WFBOSSMAL)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- MIGHTY MAXX Mallet Rubber Wood Handle 16oz (083-10352)
- SCHACHT-PFISTER Rubber Mallet (4B)
- TOLSEN Two Way Mallet PVC Heads, Grip Pro Fiberglass Handle (25042)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- Hazet Tools Mallets