Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Wastewater Hose - 25'
Mfr # HM1065
Zoro # G804989072
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haz Mat Dqe, Inc.
- MFR # HM1065
- Zoro # G804989072
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The hose is durable enough to stand up to the abuse of decon operations and is designed for chemical resistance. Hose is made of a chemical-resistant pvc compound that is weather-resistant and has excellent cold weather flexibility. The limited 25' length reduces load on the electric water pump. Available as wastewater hose (hm1065) specifications wastewater hose (hm1065) standard garden hose size connections made of solid brass length: 25' i.d. With a standard garden hose fitting max working pressure: at 70f (20c) 300 psi / at 133f (50c) 180 psi service temperature rage: -15f (-26c) to 150f (65c) color: red contents one hose additional info ael# 08d2-01-tdcs (items, support, decontamination corridor ) public available for international sale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Hand Pump For Decon Decks (2345)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- Haz Mat Dqe, Inc. Emergency Preparedness & Safety Training