Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Quick Response Decon Shower System - Steel
Mfr # HMK3101S
Zoro # G504989044
product price: $4,093.99
/ea
Free Shipping & Returns
$4,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haz Mat Dqe, Inc.
- MFR # HMK3101S
- Zoro # G504989044
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The quick response decon shower is durably constructed to withstand frequent training, and compact enough to fit in a portable carry bag. The portable decontamination shower assembles quickly with unique quick-connects, has a fully collapsible design, and stores and transports in a vinyl carry bag. The system includes the quick response shower, compact collection pool, and elevation grid. The quick response decon shower meets the flow rates, spray pattern, and other performance characteristics set by the ansi/isea 113-2013 standard. Available as quick response shower system w/ 4' x 4' compact collection pool-aluminum frame (hmk3101a) quick response shower system w/ 4' x 4' compact collection pool-steel frame (hmk3101s) quick response shower - shower only (hm3000c) specifications quick response shower system (hmk3101a), (hmk3101s) four showerheads plus an independent hand-held sprayer for thorough decontamination total output: 16.8 gpm (4.2 gpm per shower head) dimensions: assembled 35" x 45" x 90"; unassembled 49" x 16" x 10" single water inlet: standard garden hose approximate set-up time: 2-3 minutes (based on one trained responder) vinyl carry bag for shower included shipping weight: 52 lb (shower) compact collection pool - aluminum or steel frame dimensions: unfolded, 4' x 4' x 14"; folded, 4' x 8" x 14" weight: (steel-frame) - 37 lb; (aluminum-frame) - 32 lb 150 gallon capacity replacement liner available (hm1051) one elevation grid (hm1023) - 3' x 2' x 5.5" contents quick response shower vinyl carry bag compact collection pool elevation grid ground stakes and straps additional info links replacement parts available: parts ordering for the hm3000c quick response shower this standard is intended for use by first responders and receiving medical facilities for the initial decontamination of victims of contamination and possible exposure: ansi/isea 113-2013 fixed and portable shower units standard documents quick response decon shower (hm3000c) instructions quick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- WESTEK Arch Night Light (NL-ARCH-CL)
- SIGNMISSION OSHA BE CAREFUL Sign, Bend Knees When Lifting W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-BC-D-1824-V-10103)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- Haz Mat Dqe, Inc. Emergency Preparedness & Safety Training