Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Manual Water Pump
Mfr # HM1061
Zoro # G704989073
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haz Mat Dqe, Inc.
- MFR # HM1061
- Zoro # G704989073
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The manual water pump moves water using a foot-activated pump. In a hazmat situation, this pump can be used to transfer wastewater from a collection pool to a wastewater container. Constructed of a delrin body and neoprene diaphragm, this 10 gpm pump is self-priming and capable of a 12ft. Suction lift and a 12ft. Delivery head. It is mounted on a 8" x 24" pvc base plate and comes complete with two 6' lengths of heavy-duty hose. Available as manual water pump (hm1061) specifications manual water pump (hm1061) dimensions: 7.5" x 24" x 8" foot-activated comes complete with two 6' standard garden hose lengths 10 gpm maximum output 12 ft. Suction lift and a 12ft. Delivery head neoprene diaphragm and delrin body offers chemical resistance replacement parts available contents one water pump two 6' rubber hoses additional info ael# 08d2-01-ldcd (device, liquid decontamination containment) public available for international sale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7920)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Haz Mat Dqe, Inc. Decontamination Shower Accessories