Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Equipment Decon Station System
Mfr # HMK1080
Zoro # G404989083
product price: $742.99
/ea
Free Shipping & Returns
$742.99
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
- Brand Haz Mat Dqe, Inc.
- MFR # HMK1080
- Zoro # G404989083
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The equipment decon station brings the task of decontaminating equipment up to a working height of 36". The table is slotted to allow water to flow through into a containment pool. Available as equipment decon station system (hmk1080) specifications equipment decon station system (hmk1080) table dimensions: 2' x 4' x 3' detachable legs brush sizes: 5" round, 3" x 10" short handle, and 1.5" x 10.5" utility adjustable sprayer carry bags for brushes and legs unit weight: 45 lbs foam-wall collection pool (hm1081): 2.5'x5'x4" contents one equipment decon table three brushes one handheld sprayer one collection pool mesh carry bag for brushes and table legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- Haz Mat Dqe, Inc. Decontamination Shower Accessories